Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J9901 Structural Foam Box - 20"

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Proto J9901 Structural Foam Box - 20"

Item #: WBB323289

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $87.21 Save up to 45%
Qty Price
1-2
$56.95 ea.
3-5 $53.95 ea.
6-11 $49.95 ea.
12+ $47.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Proto® Structural Foam Box - 20"

  • Will not dent or chip.
  • Rust-resistant.
  • Structural foam construction.
  • Removable tote tray.


  • Product Specifications

      • WIDTH INCHES20
      • DEPTH INCHES8-3/4
      • HEIGHT INCHES10-1/2
      • COLOR FINISHBlack
      • BRANDProto®
      • COMPARTMENT QTY1
      • MANUFACTURERS PART NUMBERJ9901
      • TYPEStructural Foam Box
      • WEIGHT LBS8.40 lb
      • CAPACITY VOLUME1502 cu"
      • OVERALL LENGTH INCHES20
      • CAPACITY CUBIC INCHES1,502

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    toolbox by proto

    Your review: so far working great, stronger than my old box and more rigid,as for longevity will see thanks global will be shoping again

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!