Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® ProTouch™ Snap Knife 9mm

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Irwin® ProTouch™ Snap Knife 9mm

Item #: WBB753438

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.36 Save up to 16%
Qty Price
1-2
$11.50 ea.
3-4 $9.90 ea.
5+ $9.50 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Irwin® ProTouch™ Snap Knife 9mm

Features:
  • ProTouch™ handle provides a more secure grip and greater comfort
  • Solid cast aluminum body increases durability
  • Enhanced blade load cartridge allows for easy discharge of used blades and automatic reload of new blade
  • Rubberized, hinged end cap is impact resistant and won't get lost during cartridge changes
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • GRIP STYLEProTouch™ Ergonomic Grip
    • MANUFACTURERS PART NUMBER2086200
    • GIFT ITEMYes
    • TYPEProTouch™ Snap Knife
    • SIZE9 mm
    • PACKAGE QUANTITY1
    • BRANDIrwin®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.