Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 55-818 Offset Pattern Ripping Chisel, 17" Long

Rollover image to zoom in

Click image to enlarge

Stanley 55-818 Offset Pattern Ripping Chisel, 17" Long

Item #: WBB321287

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.65 Save up to 55%
Clearance Price: $ 8.80
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 55-818, Offset Pattern Ripping Chisel, 17" Long

  • Forged one-piece steel construction for increased strength and durability.
  • Hexagonal bar with black finish to provide corrosion resistance.
  • Yellow powder coated claw end for high visibility.
  • Tear shaped, beveled nail slot specifically for pulling nails.
  • Nail slots on claw ends with beveled edges for pulling nails and prying.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • COLOR FINISHYellow
      • HEAD WIDTH (1) INCHES1-5/8
      • HEAD WIDTH (2) INCHES1-1/2
      • MANUFACTURERS PART NUMBER55-818
      • OVERALL LENGTH INCHES17
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!