Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Putty Knife, 2" Flexible W/ Stainless Steel Blade And Comfort Grip Handle
See all 13 items in product family

Putty Knife, 2" Flexible W/ Stainless Steel Blade And Comfort Grip Handle

Item #: WBB640880

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.80
Product Information
Customer Review
Product Q&A
Accessories
Putty Knife, 2" Flexible W/ Stainless Steel Blade And Comfort Grip Handle

Professional quality 2" flexible scraper is perfect for automotive applications or home improvement job. Precision ground and polished stainless steel blades feature tapered tips to provide great flexibility and blade action. Ergonomic, two-component plastic handle boasts a non-slip grip. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • TYPEPutty Knife
    • MANUFACTURERS PART NUMBERKTI-70007
    • BRANDK-Tool
    • BLADE TYPEFlexible
    • BLADE WIDTH INCHES1-1/4
    • HANDLE MATERIALComfort Grip Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!