Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14800 Model 4800 8" Jaw Width 9-1/2" Opening 5" Throat Depth Reversible Mechanics Vise

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wilton 14800 Model 4800 8" Jaw Width 9-1/2" Opening 5" Throat Depth Reversible Mechanics Vise

Item #: WBB1140926

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $410.00 Save up to 40%
Price: $ 246.95
Product Information
Customer Review
Product Q&A
The Wilton Reversible Mechanics Vise is all about versatility. This vise features jaws that open to an incredible 11-3/4 when reversed, dual anvils, a 360° swivel and double lockdowns to ensure maximum stability.

Features:

  • Jaw opening expands to an incredible 11-3/4 when reversed
  • When jaws are in normal position, jaw width measures 8 wide with a 9-1/2" opening
  • Replaceable, hardened tool steel jaw faces
  • Two large anvil work surfaces
  • Two lockdown bolts are funished to ensure stability
  • Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
Documents

Documents are in PDF format

Product Specifications

    • MODEL4800
    • WARRANTYLifetime
    • JAW WIDTH INCHES8
    • SIZE INCHES9-1/2
    • COLOR FINISHBlue
    • BASE TYPE360° Swivel
    • PIPE JAW CAPACITY INCHES1/8 - 4-1/2
    • TYPEReversible Mechanics'
    • BRANDWilton
    • MANUFACTURERS PART NUMBER14800
    • DESCRIPTIONBench & Pipe Combination Vise
    • THROAT DEPTH INCHES5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Vise

Your review: Great Vise. This is the second one we have ordered

Pros: Wide Jaw Width & Reversible

Cons: None to Report at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!