Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 10404 Model 204-1/2M3 4-1/2" Jaw Width 5-3/8" Throat Combo Pipe & Bench Vise 360° Swivel
See all 74 items in product family

Wilton 10404 Model 204-1/2M3 4-1/2" Jaw Width 5-3/8" Throat Combo Pipe & Bench Vise 360° Swivel

Item #: WBB241850

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,230.00 Save up to 36%
Price: $ 784.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Columbian vises, all proudly made in the USA, are built with rugged 60,000 PSI ductile iron castings. All Columbian vises are backed by Wilton's lifetime warranty.

Features:

  • Strong, 60,000 PSI ductile iron main castings are virtually indestructible and guaranteed against defects in workmanship and materials
  • Hardened steel jaw faces have deep knurled pattern which ensures strength and longevity
  • Pipe jaws are interchangeable and reversible. They do not protrude beyond the jaw faces, so other work can be held without removing pipe jaws
Documents

Documents are in PDF format

Product Specifications

    • SIZE5"
    • PIPE CAPACITY1/8" - 3-1/2"
    • JAW WIDTH4-1/2"
    • MANUFACTURERS PART NUMBER10404
    • BASE TYPE360° Swivel
    • TYPEStandard
    • TYPE OF BASECenter
    • BRANDWilton
    • MAX. OPENING CAPACITY5
    • PIPE JAW CAPACITY1/8 to 3-1/2
    • THROAT DEPTH5-3/8"
    • DESCRIPTIONBench & Pipe Combination Vise