Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talongrip™ Vise Jaw Fixture Grip 3/4"x1"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Talongrip™ Vise Jaw Fixture Grip 3/4"x1"

Item #: WBB1145631

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Customer Review
Product Q&A
Talongrip™ Vise Jaw Fixture Grip 3/4"x1"

TalonGrips are also available individually for fixturing with Pitbull and Dyna-Force clamps or for soft jaw applications

Product Specifications

    • BRANDMitee-Bite
    • DIMENSION A.75
    • COLOR FINISHBlack
    • DIMENSION C.312
    • FOR USE WITHTalongrip™ Vise Jaw Sets
    • DIMENSION B1.00
    • MANUFACTURERS PART NUMBER32100
    • DESCRIPTIONFixture Grips
    • PACKAGE QUANTITY2
    • DIMENSION D10-32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:60