Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versagrip™ Vise Jaw Set w/o Mounting Holes 4"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Versagrip™ Vise Jaw Set w/o Mounting Holes 4"

Item #: WBB1145640

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $243.95
Product Information
Customer Review
Product Q&A
Versagrip™ Vise Jaw Set w/o Mounting Holes 4"

By simply replacing your current jaws with the VersaGrip system you can securely hold odd shaped parts while machining at speeds and feeds you never thought possible.

Product Specifications

    • DESCRIPTIONVise Jaw Set
    • COLOR FINISHBlack
    • JAW WIDTH6"
    • PACKAGE QUANTITYSet
    • DIMENSION C1.0
    • MANUFACTURERS PART NUMBER33168
    • BRANDMitee-Bite
    • TYPEVersagrip™ w/o Mounting Holes
    • DIMENSION B1.88
    • DIMENSION A8.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!