A-Connection Welding Handle
See all 2 items in product family

A-Connection Welding Handle

Item #: WBB213756

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 97.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
A-Connection Welding Handle

The Uniweld 71 welding handle utilizes a front valve design away from the hose connections. The UL listed handle is 6" long and weighs 6.4 oz. "A" hose connections: 3/8"-24RH, Oxygen; 3/8"-24LH, Fuel Gas.

Product Specifications

    • LENGTH INCHES6
    • COLOR FINISHBrass
    • APPLICATION--
    • BRANDUniweld®
    • DESCRIPTIONA-Connection Welding Handle
    • MANUFACTURERS PART NUMBER71
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.60
    • DIAMETER INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!