

 |
Browse Welding (5,088 Items) |
 |
 |
Sub Category |
 |
| Air/Acetylene Kits (22) |
|
|
|
|
 |
B-Twister Kit w/502 Stand & B-Tank, Quick Connect, A-5 Twister Tips |
| |
|
 |
|
 |
|
 |
|
|
|
B-Twister Kit w/502 Stand & B-Tank, Quick Connect, A-5 Twister Tips
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 14 to 17 days
Stock No: WBB213721
FREE Shipping within the contiguous US
|
|
|
|
Price: $295.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
RB Acetylene Regulator, Quick Connect, A-5 Twister Tips
Our popular air/fuel Twister® tips let you work with a stable, high energy efficient flame, even in windy conditions. The Twister® helical blade technology maximizes the BTU's and speeds up the heat transfer.
Kit, on display board, includes: RB Acetylene Regulator, TH6 Quick Connect Handle with rear control valve, A-5 Quick Connect Twister Tip with stainless steel flame tube, 502 metal Carry Stand and "B" Acetylene Tank (shipped empty).
|
| Product Specifications |
| COLOR FINISH |
Brass |
| APPLICATION |
1-1/2" Soft Solder or 1/2" Silver Solder |
| BRAND |
Uniweld® |
| DESCRIPTION |
Combustion Kit w/ RB Regulator, Stand & Tank |
| MANUFACTURERS PART NUMBER |
89621 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
33.20 |
|
|
|
|
|
|