Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uniweld KTAQ3MC - Air/Acetylene Thruster® Kit (Quick Connect) - RMC Regulator & TH7 Handle
See all 21 items in product family

Uniweld KTAQ3MC - Air/Acetylene Thruster® Kit (Quick Connect) - RMC Regulator & TH7 Handle

Item #: WBB213730

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld KTAQ3MC - Air/Acetylene Thruster® Kit (Quick Connect) - RMC Regulator & TH7 Handle

The air/acetylene Thruster® kit comes with adjustable flame tips and a fuel conserving Thruster® handle. Excellent for plumbing or repair work in very tight work areas. Kits include an H12-12.5 Ft. Acetylene Hose and W05 Tank Key. Regulators fitting with protective rubber gauge boots.

Product Specifications

    • COLOR FINISHBrass
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKTAQ3MC
    • KIT TYPEThruster®
    • INCLUDED REGULATORRMC
    • INCLUDED HANDLETH7 (Fuel Conserving Pilot Valve)
    • INCLUDED TIPATQ3 Thruster®
    • INCLUDED CARRYING STAND-
    • INCLUDED TANK-
    • APPLICATION (SOFT SOLDER)3"
    • CONNECTION TYPEQuick Connect
    • APPLICATION (SILVER SOLDER)2-1/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!