Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Firepower® Vers-A-Flame Outfit 350,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Firepower® Vers-A-Flame Outfit 350,000 BTU

Item #: WBB737091

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $67.95
Product Information
Customer Review
Product Q&A
Firepower® Vers-A-Flame Outfit 350,000 BTU

Features:
  • Used for burning weeds, removing paint, melting ice, preheating asphalt/tar, removing road markings and preheating large castings for welding
  • For use with propane tanks of 20 lbs. or larger
  • P.O.L. Excess flow "Safety Valve" shuts off gas flow if hose is accidentally cut or burnt
  • Single flint striker included in every outfit
  • 10 Foot Hose withstands temperatures from -104° to +104°F
  • Large brass control knob on handle will not freeze in cold conditions
  • Two year limited warranty

Product Specifications

    • LENGTH INCHES3.5
    • WIDTH INCHES10.4
    • HEIGHT INCHES40.2
    • COLOR FINISHRed/Black
    • BRANDFirepower®
    • DESCRIPTIONVers-A-Flame - 350,000 BTU
    • MANUFACTURERS PART NUMBER0384-1280
    • WEIGHT LBS4.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:64