Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Direct Wire #6 Black Flex-A-Prene Welding Cable
See all 16 items in product family

Direct Wire #6 Black Flex-A-Prene Welding Cable

Item #: WBB765851

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 226.50
Product Information
Customer Review
Product Q&A
Highly flexible annealed 30 gauge bare copper conductor insulated with an EPDM jacket and paper seperator. Flex-A-Prene welding cable is designed for all welding applications where a stinger/whip, leads, and grounds are used. Operating temperatures range from -50° C to+105° C (-58° F to +221° F) and is rated to 600V. Cable is sequentially marked and is made in the USA.

Product Specifications

    • WIRE TYPEAWG Welding Cable
    • GAUGE#6
    • LENGTH FT250
    • COLORBlack
    • CONSTRUCTIONEPDM/Copper
    • BRANDDirect Wire & Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed