Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Air Filtration & Dust Collectors (74)
Remove
Cyclone DC4000 400 CFM Dust Collection System
Remove

      Items
Cyclone DC4000 400 CFM Dust Collection System Cyclone DC4000 400 CFM Dust Collection System


Cyclone DC4000 400 CFM Dust Collection System
Cyclone DC4000 400 CFM Dust Collection System
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB782567
Price: $910.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cyclone DC4000 400 CFM Dust Collection System

Features:
  • 19" Diameter x 60" H Overall
  • Includes: Cart Filter, Cloth Wrap & Hose
  • Can Be Used with Up to 3 Other Cabinets
  • 1/3 NP Motor, 3450 RPM
  • 125 lb. Shipping Weight
Product Specifications
MANUFACTURER PART NUMBER DC4000
BRAND Cyclone
CONSTRUCTION 16 Gauge Welded Steel
PACKAGE QUANTITY 1
DESCRIPTION Dust Collection System
VOLTAGE 110 volts
CFM 400
COLOR FINISH Light Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

FREE Shipping
From $370.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)