Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AEM DryFlow Air Filter

AEM DryFlow Air Filter

Item #: WBM47007

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.55
Product Information
Product Q&A

Oil-Free Filtration - You never have to oil a Dryflow air filter, which provides many advantages over cotton-gauze. Not having to oil the filter reduces cleaning/servicing time from several hours to minutes, and eliminates the chance of oil migration up the inlet pipe. The reduced weight of the filter (because of a lack of oil and wire mesh) reduces stress on the inlet pipe and allows us to design the filter for unmatched durability. Easy to Clean - The Dryflow filter cleans in minutes using soap and water. It will dry in minutes and be ready for re-installation. At the track or on the trail, you can quickly clean the filter by removing and knocking it against your hand to release a majority of the dirt. Since oil is not used, the dirt will not cake to the media’s surface. Ultra Durable - The Dryflow filter has several durability advantages over oiled cotton-gauze and even competitor dry filters. The lightweight media is constructed of a non-woven polyester,

Product Specifications

    • STYLEConical
    • MANUFACTURERS PART NUMBER21-205DK
    • BRANDAEM
    • PACKAGE QUANTITY1
    • FILTER MATERIALSynthetic
    • DESCRIPTIONAEM DryFlow Air Filter
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.