Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airaid Universal Air Cleaner Assembly Flange-4 3/8 in. Offset

Airaid Universal Air Cleaner Assembly Flange-4 3/8 in. Offset

Item #: WBM48689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.44
Product Information
Product Q&A

The Airaid Universal Replacement Filter utilizes a urethane body that will not crack or curl. These filters are tested to SAE standard J726, the method for testing fractional efficiency of a filter. The durable epoxy-coated wire mesh is specially designed to provide optimum balance between maximum air flow and peak filtration. They are direct replacement filters which replace your original factory filter. These superior air filters are washable, reusable and last the life of the vehicle. They provide a dramatic improvement over factory air intake systems.

  • Backed by a "no hassle" lifetime warranty
  • Washable and re-usable so you will never need to buy another for your vehicle
  • Multiple Cotton Gauze layers and a SynthaFlow layer assure the cleanest air possible from any washable filter
  • Increased airflow of up to 20% over OEM filters
  • Utilize a urethane body that won't crack or curl

Product Specifications

    • PACKAGE QUANTITY1
    • DESCRIPTIONAiraid Universal Air Cleaner Assembly Flange-4 3/8 in. Offset
    • BRANDAiraid
    • STYLEConical
    • MANUFACTURERS PART NUMBER720-128
    • FILTER MATERIALCotton Gauze
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.