Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FRAM® G3 In-Line Gasoline Fuel Filter - Pkg Qty 2
See all 386 items in product family

FRAM® G3 In-Line Gasoline Fuel Filter - Pkg Qty 2

Item #: WBB906667

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.42 each

Sold in packages of 2

Price: $8.84

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FRAM® G3 In-Line Gasoline Fuel Filter

FRAM®'s fuel filters are a high technology steel and plastic conductive filter that keeps your fuel injected engine clean and either meets or exceeds original equipment specifications. Gasoline Fuel Filter.

Product Specifications

    • MANUFACTURERS PART NUMBERG3
    • PACKAGE QUANTITY1
    • DESCRIPTIONGasoline Fuel Filter
    • WEIGHT LBS0.166
    • TYPEIn-Line
    • BRANDFram

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed