Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Agency Power V2 Fin Shorty Antenna Mitsubishi EVO X 08+

Agency Power V2 Fin Shorty Antenna Mitsubishi EVO X 08+

Item #: WBM53917

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.19
Product Information
Product Q&A

Agency Power V2 Fin Shorty Antenna Mitsubishi EVO X 08+ 

Style and individuality is why you own the car you do! Agency Power has released this finned style shorty antennas to fit your 2008 and up EVO X.  The all CNC machined aluminum antenna is anodized black with the Agency Power name laser engraved at the base. A new steel set screw is provided to allow easy replacement of the factory unit. The antenna is approximately 3 in in length and ¼ inch in diameter. The bottom is beveled to fit over the stock component. Long term testing has shown no effects with the vehicles radio reception from the shorter length and aluminum material.

Product Specifications

    • BRANDAGENCY POWER
    • MANUFACTURERS PART NUMBERAP-UNI-610