Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Agency Power V2 Solid Universal Shorty Antenna

Agency Power V2 Solid Universal Shorty Antenna

Item #: WBM53916

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.19
Product Information
Product Q&A

Style and individuality is why you own the car you do! Agency Power has released these 2 different styles of shorty antennas to fit your 2008 and up vehicle. These antennas fit vehicles such as the Subaru WRX/STI, Scion XB/XD, and other models with this newer style rear antenna mount. The all CNC machined aluminum antenna is anodized black with the Agency Power name laser engraved at the base. A new steel set screw is provided to allow easy replacement of the factory unit. The antenna is approximately 3 in in length and ¼ inch in diameter. The bottom is beveled for a flush fit. Long term testing has shown no effects with the vehicles radio reception from the shorter length and aluminum material. Antennas are available in the solid or fin style design.

This is for purchase of the Solid version of the antenna.

Product Specifications

    • MANUFACTURERS PART NUMBERAP-UNI-605
    • BRANDAGENCY POWER