Truck & Utility Boxes
Truck and utility boxes are designed to provide secure storage solutions for tools and equipment in trucks. With rugged construction and weather-resistant features, utility boxes ensure durability and protection for valuable cargo. Ideal for contractors and tradespeople, truck boxes and utility boxes offer organized storage for tools on the go.
Type
View All Type
Size
View All Size
Length
View All Length
Depth
View All Depth
Width
View All Width
Material
View All Material
Height
View All Height
Style
View All Style
Gauge
View All Gauge
Mounting Location
Capacity
View All Capacity
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Color
White
Material
Steel
Width
45-5/8 in
Height
24 in
Compare
1
1
Ships in 5 Business Days
Color
Silver
Material
Diamond Tread Aluminum
Width
14-1/2 in
Height
15 in
Compare
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Model #: WBB2060525
1
1
Ships in 3 Business Days
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in
Compare
1
1
Ships in 20 Business Days
Color
Black
Material
Aluminum
Width
18 in
Height
18 in
Compare
1
1
Ships in 5 Business Days
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Compare
1
1
Ships in 5 Business Days
Color
Black
Material
Diamond Tread Aluminum
Width
13 in
Height
16 in