Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International 22 Ton Heavy Duty Jack Stands - Pair 14400

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

AME International 22 Ton Heavy Duty Jack Stands - Pair 14400

Item #: WBB1250033

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95
Product Information
Product Q&A
Accessories
AME International 22 Ton Heavy Duty Jack Stands - Pair 14400

Sturdy, welded steel construction for superior safety and strength. Heavy gauge, steel frame helps prevent distortion or twisting. Sold in pairs. Capacity 11 tons per stand. Min height 12", max height 19-1/2".

Product Specifications

    • CONSTRUCTIONSteel
    • BRANDTitan
    • PACKAGE QUANTITY2
    • LENGTH INCHES 13
    • HEIGHT INCHES14
    • WIDTH INCHES19
    • TYPEJack Stand
    • WEIGHT LBS65
    • MANUFACTURERS PART NUMBER14400
    • LOW HEIGHT INCHES12
    • CAPACITY 22 Ton
    • COLOR FINISHBlack
    • DESCRIPTIONHeavy Duty Jack Stands
    • MAXIMUM HEIGHT INCHES20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.