Draw Bars & Ball Mounts
Finish
Type
Length
Width
Material
Depth
Height
Capacity
Color
Style
Price
Material
Steel
Height
5-3/4 in
Color
Black
M.G.T.W.
20000
Buyers Products Tri-Ball Hitch Solid Shank w/ Pintle Hook and Chrome Balls - 1802279
Material
Carbon Steel
Height
5-4/9 in
Color
Black
M.G.T.W.
6,000/7,500/10,000 Lbs
Buyers Products Tri-Ball Hitch with Pintle Hook and Chrome Towing Balls, 2-1/2in Receiver - 1802280
Material
Carbon Steel
Height
6 in
Color
Black
M.G.T.W.
6,000/10,000/14,000 lb
Color
Black
M.G.T.W.
12,000 Lbs
Buyers Products Weight Distributing Hitch - Trunnion Bar-Black Powder Coated - 5421012
Material
Carbon Steel
Height
6-5/6 in
Color
Black
Buyers Products Tri-Ball Hitch Tubular Shank w/ Black Balls And Recovery Hook - 1802208
Material
Carbon Steel
Height
6-1/2 in
Color
Black
M.G.T.W.
6,000/7,500/10,000 Lbs