Truck & Utility Boxes
Finish
Size
Length
Material
Depth
Width
Height
Style
Gauge
Mounting Location
Capacity
Color
Price
Weather Guard PACK RAT® 4 Compartment Drawer Unit Black, 48"L x 39-3/4"W x 9"H - 308-5
Color
Black
Material
Steel
Width
39-3/4 in
Height
9 in
Color
White
Material
Steel
Width
45-5/8 in
Height
24 in
Color
Silver
Material
Diamond Tread Aluminum
Width
14-1/2 in
Height
15 in
Color
Black
Material
Aluminum
Width
18 in
Height
18 in
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in