Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13" ANCO® AeroVantage Plastic Windshield Wiper Blade Refill - N-13R - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

13" ANCO® AeroVantage Plastic Windshield Wiper Blade Refill - N-13R - Pkg Qty 2

Item #: WBB903942

Sold By: globalindustrial.com

Expected ship date 02/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.50 each

Sold in packages of 2

Price: $11.00
Product Information
Customer Review
Product Q&A
Accessories
13" ANCO® AeroVantage Plastic Windshield Wiper Blade Refill - N-13R

AeroVantage Windshield Wiper Blade Refill offers a clear wipe at any speed. Advanced DuraKlear® Plus wiper element provides a streak-free wipe. Aerodynamic design maintains wipe at highway speed. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with AeroVantage 13" wipers. Package Quantity 1.

Product Specifications

    • WEIGHT LBS.0.17
    • BLADE LENGTH INCHES13
    • SERIESAeroVantage
    • DESCRIPTIONBlade Refill
    • MANUFACTURERS PART NUMBERN-13R
    • STYLEAll Season
    • FRAME TYPEPlastic
    • FOR USE WITHPassenger Vehicles
    • TYPEPlastic Flexor
    • PACKAGE QUANTITY1
    • BLADE TYPEConventional
    • BRANDAnco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed