Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" ANCO® AeroVantage Windshield Wiper Blade - 91-18 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

18" ANCO® AeroVantage Windshield Wiper Blade - 91-18 - Pkg Qty 2

Item #: WBB903971

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 2

Price: $12.60
Product Information
Customer Review
Product Q&A
Accessories
18" ANCO® AeroVantage Windshield Wiper Blade - 91-18

AeroVantage Windshield Wiper Blade offers a clear wipe at any speed. Advanced DuraKlear® Plus wiper element provides a streak-free wipe. Aerodynamic design maintains wipe at highway speed. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for all seasons. Conventional blade type, 18" blade length. Adapters included: 48-12. Arm connection type: 9x3 mm Hook, Pin Type .1875 Inch (4.76mm), Wide Straight End .280 Inch (7mm).

Product Specifications

    • WEIGHT LBS.0.46
    • ARM CONNECTION TYPE9x3 mm Hook, Pin Type .1875", W-SE .280"
    • BLADE LENGTH INCHES18
    • BLADE TYPEConventional
    • BRANDAnco
    • DESCRIPTIONWindshield Wiper Blade
    • MANUFACTURERS PART NUMBER91-18
    • MOUNT TYPEKwikConnect
    • PACKAGE QUANTITY1
    • SERIESAeroVantage
    • STYLEAll Season
    • ADAPTERS INCLUDED48-12
    • FOR USE WITHPassenger Vehicles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed