Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" ANCO® Winter OE Windshield Wiper Blade - 30-20-OE - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

20" ANCO® Winter OE Windshield Wiper Blade - 30-20-OE - Pkg Qty 2

Item #: WBB903890

Sold By: globalindustrial.com

Expected ship date 01/14/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 2

Price: $12.60
Product Information
Customer Review
Product Q&A
Accessories
20" ANCO® Winter OE Windshield Wiper Blade - 30-20-OE

Winter OE Windshield Wiper Blade gives you a clear wiper in extreme weather. Exclusive extra thick DuraKlear® natural rubber wiping edge remains flexible in the coldest temperatures. Rugged rubber cover over heavy duty frame prevents slush from freezing joints. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for winter. Conventional blade type, 20" blade length that mounts with OE Select Fit. Arm connection type: Bayonet, Pinch Tab, Side Pin.

Product Specifications

    • WEIGHT LBS.0.42
    • BLADE LENGTH INCHES20
    • MOUNT TYPEOE Select Fit
    • SERIESWinter Blade
    • DESCRIPTIONWindshield Wiper Blade
    • MANUFACTURERS PART NUMBER30-20-OE
    • STYLEWinter
    • ARM CONNECTION TYPEBayonet, Pinch Tab, Side Pin
    • FOR USE WITHPassenger Vehicles
    • PACKAGE QUANTITY1
    • BLADE TYPEConventional
    • BRANDAnco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed