Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Carmine Red
See all 36 items in product family

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Carmine Red

Item #: WBB380988

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,345.00
Product Information
Customer Review
Product Q&A
Accessories
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Carmine Red

Custom® Series Bench - Stationary, hardwood maple top 60W x 24D x 1-3/4H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications

    • DEPTH INCHES24
    • HEIGHT INCHES34
    • DRAWER QUANTITY2
    • DOOR QUANTITY2
    • BRANDShure
    • COLOR FINISHRed
    • DESCRIPTIONStationary Custom® Series
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS295
    • COLORCarmine Red
    • HEIGHT INCHES (FIXED LEG)34
    • WIDTH INCHES60
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed