Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuretech STS-S2-8' Bench System-Monaco Blue
See all 24 items in product family

Shuretech STS-S2-8' Bench System-Monaco Blue

Item #: WBB380973

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,779.00
Product Information
Customer Review
Product Q&A
Accessories
Shuretech STS-S2-8' Bench System-Monaco Blue

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (2) 36" Lower Storage Cabinet, (1) 24" Lower Storage Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panel, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: Side Tool Storage Cabinets sold separately; lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES29
    • COLORMonaco Blue
    • HEIGHT INCHES (FIXED LEG)80
    • BRANDShure
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • WEIGHT LBS785
    • SHELF QUANTITY1
    • DRAWER QUANTITY--
    • DOOR QUANTITY5
    • DESCRIPTIONShuretech Bench System
    • COLOR FINISHBlue
    • CAPACITY LBS400
    • CONSTRUCTIONSteel
    • HEIGHT INCHES80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!