Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuretech STS-S4-8' Bench System-St.Louis Blue
See all 24 items in product family

Shuretech STS-S4-8' Bench System-St.Louis Blue

Item #: WBB381105

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,429.00
Product Information
Customer Review
Product Q&A
Accessories
Shuretech STS-S4-8' Bench System-St.Louis Blue

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (1) 45 3/4" Tool Cabinet, (1) 24" Lower Storage Cabinet, (1) 24" Trash Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panel, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

    • COLORSt. Louis Blue
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • BRANDShure
    • WIDTH INCHES96
    • DEPTH INCHES29
    • HEIGHT INCHES80
    • CONSTRUCTIONSteel
    • CAPACITY LBS400
    • COLOR FINISHBlue
    • DESCRIPTIONShuretech Bench System
    • DOOR QUANTITY--
    • DRAWER QUANTITY9
    • SHELF QUANTITY1
    • WEIGHT LBS1000
    • HEIGHT INCHES (FIXED LEG)80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!