Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akebono® Euro Series Ultra Premium Ceramic Disc Brake Pads - EUR1060
See all 436 items in product family

Akebono® Euro Series Ultra Premium Ceramic Disc Brake Pads - EUR1060

Item #: WBB954345

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Akebono® Euro Series Ultra Premium Ceramic Disc Brake Pads - EUR1060

EURO Ultra-Premium brake pads provide exactly the ideal vehicle control and response performance intended by the manufacturers of European makes. European car owners across North America now have a brake pad solution that will keep their wheels virtually free from dust and provide the European stopping power they expect. The use of highly advanced ceramic brake pad technology allows Akebono's "EURO" pad line to provide excellent stopping power while extending rotor life and virtually eliminating brake dust. Akebono is determined to focus on the creation of value in all products. For over two decades, Akebono Ceramic Technology (ACT) has been the original equipment (OE) standard on many of North America's passenger cars, light trucks, and SUVs and has set the benchmark for ceramic pads used in OE vehicle production. Most importantly, European OE manufacturers now request Akebono products for their North American vehicles. Akebono's Aftermarket disc pads contain the same materials, engineering, quality standards, and advanced technologies used to create their OE ceramic brake pads. The use of Akebono ceramic brake pads ensures customer satisfaction and eliminates unnecessary return visits to the shop.

Product Specifications

    • POSITIONRear
    • MANUFACTURERS PART NUMBEREUR1060
    • DESCRIPTIONBrake Pads
    • STYLEEuro Series
    • TYPECeramic
    • PACKAGE QUANTITY1
    • BRANDAkebono

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!