Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Custom® Series-Stationary, Stainless Steel Top, 2 Drawers/2 Doors-Grey
See all 36 items in product family

Custom® Series-Stationary, Stainless Steel Top, 2 Drawers/2 Doors-Grey

Item #: WBB381030

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,493.00
Product Information
Customer Review
Product Q&A
Accessories
Custom® Series-Stationary, Stainless Steel Top, 2 Drawers/2 Doors-Pewter Grey

Custom® Series Bench - Stationary, Stainless steel over wood top 60W x 24D x 1-5/32H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications

    • COLOR FINISHGray
    • HEIGHT INCHES34
    • DEPTH INCHES24
    • WIDTH INCHES60
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DRAWER QUANTITY2
    • WEIGHT LBS240
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • MANUFACTURERS PART #811009-PG
    • BRANDShure
    • HEIGHT INCHES (FIXED LEG)34
    • COLORPewter Grey
    • DESCRIPTIONStationary Custom Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!