Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 60"W x 3"H CTS Base Shield - Red

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Homak 60"W x 3"H CTS Base Shield - Red

Item #: WBB488915

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.95
Product Information
Customer Review
Product Q&A
Homak 60"W x 3"H CTS Base Shield - Red

Homak CTS Base Shields give Homak Centralized Tool Storage Systems a finished look, and prevents objects from rolling underneath base units. Constructed of durable steel. Red color finish. Dimensions: 60"W x 3/8"D x 3"H. 10 year manufacturers limited warranty.

Product Specifications

    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • WIDTH INCHES60
    • TOP CONSTRUCTIONSteel Square Edge
    • COLORRed
    • BRANDHomak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed