Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White
Remove

      Items
Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White


Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White
Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WBB769563
Price: $3,891.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White

Workcenter comes with one cabinet, one storage unit with 2 doors and 2 shelves, one stainless steel top, one power feed panel, one LCD monitor support, one mouse and keyboard support and one multi-purpose support.

Product Specifications
WARRANTY TYPE Lifetime Rolling Mechanism
WIDTH INCHES 72
SIDE CABINET INCHES (W X D X H) 24 X 27 X 76
CABINET UNDERNEATH INCHES (W X D X H ) 48 X 27 X 34
WORK SURFACE INCHES (W X D X H) 48 X 30 X 1-3/4
NUMBER OF TOOL BOXES 1
INCLUDES Tool Box Housing Lock
NUMBER OF SHELVES 2
NUMBER OF DOORS 1
NUMBER OF DRAWERS 7
WEIGHT LBS. 833.8
BASE MANUFACTURERS PART NUMBER GT-C1042S
BRAND Rousseau Metal Inc.
MANUFACTURERS PART # GT-C1042S _061
TOP CONSTRUCTION Stainless Steel
COLOR FINISH Frost White
HEIGHT INCHES 76
DEPTH INCHES 30
CAPACITY LBS. PER DRAWER 400


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Custom® Series-Stationary, Steel Top, 2 Doors-Carmine Red

Custom® Series-Stationary, Steel Top, 2 Doors-Carmine Red

From $798.00
More Info
Add to Cart
Realiti® Workbench-Stationary Includes Stainless Steel Top-Gloss Black

Realiti® Workbench-Stationary Includes Stainless Steel Top-Gloss Black

From $2,121.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)