Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_560, 2 Tool Boxes, 60"W, Glossy Sapphire BL

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_560, 2 Tool Boxes, 60"W, Glossy Sapphire BL

Item #: WBB769485

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,169.00
Product Information
Customer Review
Product Q&A
Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_560, 2 Tool Boxes, 60"W, Glossy Sapphire BL

Workcenter comes with two cabinets and one stainless steel top.

Product Specifications

    • HEIGHT INCHES36
    • DEPTH INCHES30
    • WIDTH INCHES60
    • COLORGlossy Sapphire Blue
    • HEIGHT INCHES (FIXED LEG)36
    • NUMBER OF TOOL BOXES2
    • INCLUDESTool Box Housing Lock
    • COLOR FINISHBlue
    • CAPACITY LBS. PER DRAWER400
    • WORK SURFACE INCHES (W X D X H)60 X 30 X 1-3/4
    • NUMBER OF SHELVES2
    • NUMBER OF DOORS1
    • NUMBER OF DRAWERS4
    • WEIGHT LBS.545.3
    • BASE MANUFACTURERS PART NUMBERGT-XKG0004S
    • BRANDRousseau Metal
    • MANUFACTURERS PART #GT-XKG0004S _560
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • DESCRIPTIONMed. & Sm. Part Workcenter
    • WARRANTY TYPELifetime Rolling Mechanism

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!