Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Red

Tech Bench Reel-type 3' Single, Reflective White

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Tech Bench Reel-type 3' Single, Reflective White

Item #: WBB531286

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $915.00
Product Information
Customer Review
Product Q&A
Tech Bench Reel-type 3' Single, Reflective White

EquiptoBay Workbench - Workbench System that you can configure yourself with pre-configured components - options include lower workbench with sliding doors or reel cabinets; stainless steel counters and chaseway; lockable double bank tool cabinets, 200 lb drawer weight capacity, drawers lined with rubber protection mats, tool cart lockers to store and secure tools, carts also available with optional wheel locks.

Product Specifications

    • HEIGHT INCHES37
    • CONSTRUCTIONSteel
    • COLOR FINISHWhite
    • WEIGHT LBS130-1/2
    • BRANDEquipto
    • TYPETech Bench Reel-type 3' Single
    • ASSEMBLYWelded
    • HEIGHT INCHES (FIXED LEG)37
    • COLORReflective White
    • WIDTH INCHES36
    • DEPTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:64