Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oversized Tear-Down/Fluid Containment Bench-Portable, 60"W x 32"D-Carmine Red
See all 12 items in product family

Oversized Tear-Down/Fluid Containment Bench-Portable, 60"W x 32"D-Carmine Red

Item #: WBB380736

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,024.00
Product Information
Customer Review
Product Q&A
Accessories
Oversized Tear-Down/Fluid Containment Bench-Portable, 60"W x 32"D-Carmine Red

Oversized Tear-Down/Fluid Containment Bench - Portable, Heavy gauge steel top constructed for added strength and rigidity. Includes (2) rigid and (2) swivel locking casters, offset drain, 3 gallon drain tank and storage drawer, 60"W x 32"D x Adj Height

Product Specifications

    • HEIGHT INCHES29 to 40
    • COLORCarmine Red
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
    • BRANDShure
    • MANUFACTURERS PART #811098-CR
    • WEIGHT LBS175
    • DRAWER QUANTITY1
    • DESCRIPTIONPortable Oversized Tear-Down/Fluid Containment Bench
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • DEPTH INCHES32
    • WIDTH INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!