Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Maple Top Heavy Duty 3 Drawer/2 Cabinet Workbench
See all 52 items in product family

72"W x 30"D Maple Top Heavy Duty 3 Drawer/2 Cabinet Workbench

Item #: WB706430GY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,346.00
Product Information
Customer Review
Product Q&A
Accessories
Welded Extra Heavy-Duty Cabinet Workbench

72" x 30" Workbench with Square Edge Maple Top

This versatile bench is built-to-last Features a large working surface with plenty of storage. Includes three drawers measuring 15-1/2"W x 24"D x 5-1/2"H, mounted side-by-side each with cylinder locks, two doors with keyed handle and one centered fixed shelf. 1-3/4" thick Maple Butcher Block Top. Cabinet is constructed of 14 gauge steel bottom and sides, 16 gauge shelf and doors, with an 18 gauge back. Overall height is 33-1/2".

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES33-1/2
    • COLOR FINISHGray
    • ASSEMBLYassembled
    • BRANDPucel™
    • CONFIGURATION3 Drawer/2 Cabinet
    • MANUFACTURERS PART NUMBERW3072cdmgy
    • MODEL706430gy
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS329
    • Base Model Number706430
    • MATERIALMaple

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Good product

Your review: We have purchased several of these in the past few years for our machining cells.

Pros: Well made cabinet Maple top is very good quality. Drawers lockable and slide well.

Cons: Just one oddity and this has not stopped from purchasing more of these... The cabinet door handles are low, almost like it's put on upside-down. They're not and the doors cannot be changed. I tried contacting the manufacturer about this design flaw, but no reply .. nada. Again, it's a minor issue unless you are constantly using this space.

Is this review helpful?

Great Workbench

Your review: We have several of these in our department. Made well, looks good, serves it's purpose.

Pros: Nice maple top. Storage drawers and cabinets.

Cons: Why I gave 4 out of 5 stars: The odd thing about the design is the cabinet door handle location being so low to the floor. It's not like these are used very often, so it's not really that big of an issue. It just makes you wonder why it's like that.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results