Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Shop Top Heavy Duty 3 Drawer/2 Cabinet Workbench
See all 52 items in product family

72"W x 30"D Shop Top Heavy Duty 3 Drawer/2 Cabinet Workbench

Item #: WB706432GY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,126.00
Product Information
Customer Review
Product Q&A
Welded Extra Heavy-Duty Cabinet Workbench

72" x 30" Workbench with Square Edge Shop Top

This versatile bench is built-to-last Features a large working surface with plenty of storage. Includes three drawers measuring 15-1/2"W x 24"D x 5-1/2"H, mounted side-by-side each with cylinder locks, two doors with keyed handle and one centered fixed shelf. 1-3/4" thick 45 lb. density particle board core Shop Top. Cabinet is constructed of 14 gauge steel bottom and sides, 16 gauge shelf and doors, with an 18 gauge back. Overall height is 33-1/2".

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES33-1/2
    • COLOR FINISHGray
    • ASSEMBLYassembled
    • BRANDPucel
    • CONFIGURATION3 Drawer/2 Cabinet
    • MANUFACTURERS PART NUMBERW3072cdcgy
    • MODEL706432gy
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS329
    • Base Model Number706432

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to be able to roll this cabinet/workbench around on the concrete floor of my shop. But I don't want to raise the work surface up too high. What do you recommend

Question Asked By: Bruce , Washington state , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62