Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin 4-6WB-GY Full Depth Bottom Shelf, 64"W X 24"D, Gray

Stackbin 4-6WB-GY Full Depth Bottom Shelf, 64"W X 24"D, Gray

Item #: WBB762130

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $73.95
Product Information
Customer Review
Product Q&A
Stackbin 4-6WB-GY Full Depth Bottom Shelf, 64"W X 24"D, Gray

The full bottom shelf is 24" deep and mounts to the bottom strut on most workbench legs.  The rear 1 1/2" lip of the shelf is bent up and there is a double bend along the front edge for extra support.  Most shelves are punched for the addition of 12" high hoop dividers which work perfect when storing cartons below the work surface.

Product Specifications

    • WIDTH INCHES64
    • DEPTH INCHES24
    • CAPACITY LBS75
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION16 Ga. Formed W/Radius Front
    • DESCRIPTIONFull Depth Bottom Shelf
    • MANUFACTURERS PART NUMBER4-6WB-GY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!