

 |
Browse Bench Tops & Components (1,773 Items) |
|
 |
Sovella Chem Shelf, M48 X 4-1/2"D X 3-1/8"H, 2-1/2"W X 2"D X 4"H |
| |
|
 |
|
 |
|
 |
|
|
|
Sovella Chem Shelf, M48 X 4-1/2"D X 3-1/8"H, 2-1/2"W X 2"D X 4"H
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB836178
|
|
|
|
Price: $49.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Sovella Chem Shelf, M48 X 4-1/2"D X 3-1/8"H, 2-1/2"W X 2"D X 4"H
Unifit Arm adapter brackets have been created to couple Sovella's broad range of arm components by simply identifying your upright system, and selecting the adapter arm size to match the Sovella arm component you plan to use. Retrofit and floor mount uprights can be installed on existing work stations, or mounted to the floor to create a single post, or modular bay system. Modular upright bays can be configured in M20, 30, 36, 48, 53, 60, and 72 inch widths. By employing standard bay widths, you can use the full line of Sovella accessories, including bin rails, perforated and solid panels, shelving, tool trolleys, and lighting.
|
| Product Specifications |
| WIDTH INCHES |
2-1/2 |
| DEPTH INCHES |
2 |
| HEIGHT INCHES |
4 |
| CAPACITY LBS |
22 |
| COLOR FINISH |
Grey-35 |
| BRAND |
Sovella |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
14-94235646 |
| PACK QUANTITY |
1 |
|
|
|
|
|
|