Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Accessories (822)
Remove
Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty
Remove

      Items
Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty


Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty
Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB783575
Price: $11.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto® End Rail Wood Top 7421L-PY, Left Side, 36"D, Putty

The End Rail For Backstop product line serves as a workcenter accessory, has a lifetime warranty, and arrives unassembled.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 12
HEIGHT INCHES 14
COLOR FINISH Putty
BRAND Equipto®
CONSTRUCTION Steel
TYPE End Rail For Backstop
All-WELDED, ASSEMBLED or UNASSEMBLED Unassembled
TOP MATERIAL Wood
LIMITED WARRANTY Limited Lifetime Warranty
SIDE Left


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)