Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold 72 X 36 Stainless Steel Top Fixed Leg Work Table
See all 56 items in product family

Strong Hold 72 X 36 Stainless Steel Top Fixed Leg Work Table

Item #: WB253668

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,017.00
Product Information
Customer Review
Product Q&A
EXTRA HEAVY DUTY WORK TABLES
Fixed Height Work Table with Stainless Steel Top
These all welded work tables are perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas, and more. 12 gauge Stainless Steel Top over 7 gauge steel understructure. The top of these industrial shop tables is supported by 2” x 2” x 1/4" thick angled steel legs with welded anchor plates. 12 gauge x 22"D bottom shelf of this work bench provides added storage space. Scratch resistant baked enamel finish. Stainless Steel Benches are perfect for kitchens and laboratories with an easy to clean surface. Fixed Height Benches are 34”H.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES34
    • CAPACITY LBS9,850
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDStronghold
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • LEG TYPEFixed
    • MODEL253668
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • HEIGHT INCHES (FIXED LEG)34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:64