Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Laboratory Work Bench


(642 Items)
Sub Category
Mobile (127)
Remove
12" Drawer - Tan
Remove

      Items
12" Drawer - Tan 12" Drawer - Tan


12" Drawer - Tan
Optional Locking Drawer for Workbench - 12 Inches High Optional Locking Drawers for Workbench Optional Locking Drawers for Workbench Workbench with Optional Locking Drawer
see additional photos
12" Drawer - Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249375TNA
Price: $92.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

12"H Drawer for 30"D Workbench
These drawers can be mounted on either side of your workbench to provide lockable storage for valuables, tools, instruments and more. Fully enclosed to protect contents from dust. Drawer features cylinder lock with 2 keys for security and full width handle. Drawer runs smooth on nylon rollers. Includes steel bracket for under desktop mounting. Powder coat finish. Easy installation.
Product Specifications
WIDTH INCHES 17-1/4
DEPTH INCHES 20
HEIGHT INCHES 12
COLOR FINISH Tan
ASSEMBLY Assembled
CONSTRUCTION Steel
MODEL 249375TNA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lab Bench - 60 X 24 Mobile Plastic Square, Tan

Lab Bench - 60 X 24 Mobile Plastic Square, Tan

From $414.95
More Info
Add to Cart
Lab Bench  - 72 x 30 Plastic Square Edge, Mobile

Lab Bench - 72 x 30 Plastic Square Edge, Mobile

From $477.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)