Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Adjustable Height (1,192)
Remove
Stackbin Workbench, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray
Remove

      Items
Stackbin Workbench, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray Stackbin Workbench, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray


Stackbin Workbench, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray
Stackbin Workbench, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB747031
Price: $826.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 1012 Series, Hardboard Over Stainless, 72"W X 30"D, Gray

This mobile workbench frame is fully arc welded, and constructed with 2" x 2" 16 gauge box tube adjustable height leg members that are joined together with 16 gauge formed steel aprons. All box tube workbenches have a welded footrest which also helps reinforce the table frame. All accessories from drawers to overhead structure and accessories will be able to bolt onto any of these workbenches. All the full welded frames ship fully assembled.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 35-1/4 to 40-1/4
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 16 Ga. Box Tube W/16 Ga. Apron Full Arc Welded W/Bolted Casters
MANUFACTURERS PART NUMBER S7230-1012-GY
TOP CONSTRUCTION Hardboard over Stainless
WEIGHT LBS 227
TOP THICKNESS INCHES 1-3/4
SERIES 1012 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

From $115.95
select
Qty: Add to Cart
Stackbin 4-CTU-GY Straight Uprights Pair, Gray

Stackbin 4-CTU-GY Straight Uprights Pair, Gray

From $35.95
select
Qty: Add to Cart
Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-6PSH-GY 4 Way Adjustable Spool Holder, 64"W X 12"D, Gray

Stackbin 4-6PSH-GY 4 Way Adjustable Spool Holder, 64"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-5PSH-GY 4 Way Adjustable Spool Holder, 52"W X 12"D, Gray

Stackbin 4-5PSH-GY 4 Way Adjustable Spool Holder, 52"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

From $125.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)