Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, 2012 Series, ESD W/T-Molding, 48"W X 36"D, Gray
See all 204 items in product family

Stackbin Workbench, 2012 Series, ESD W/T-Molding, 48"W X 36"D, Gray

Item #: WBB747025

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $577.00
Product Information
Customer Review
Product Q&A
Stackbin, 2012 Series, ESD W/T-Molding, 48"W X 36"D, Gray

This table has all the same construction as the 2011 Series worktable with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 Series workbench is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES36-1/4 to 47-1/4
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer
    • MANUFACTURERS PART NUMBERE4836-T-2012-GY
    • TOP CONSTRUCTIONESD Safety Edge
    • WEIGHT LBS125
    • TOP THICKNESS INCHES1-1/4
    • SERIES2012 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!