Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 96"W X 36"D, Black
See all 226 items in product family

Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 96"W X 36"D, Black

Item #: WBB747990

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,107.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, 2500 Series, Electric Lift, Hardboard Over Stainless, 96"W X 36"D, Black

Mobile height adjustable work table takes height adjustability to a new level, with the addition of an electric hydraulic lift mechanism that offers 12 inches of stroke with the push of a button. The "H-Frame" base makes this workbench a solid structural table which is necessary for any mobile application.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES34-3/4 to 42
    • CAPACITY LBS1,000
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer & Lift
    • MANUFACTURERS PART NUMBERS9636-2500-E-BK
    • TOP CONSTRUCTIONStainless Steel
    • WEIGHT LBS355
    • SERIES2500 Series Electric Lift
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!