Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Drawer - Blue

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

12" Drawer - Blue

Item #: WB249375BLA

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95
Product Information
Photo/Video Gallery
Product Q&A
12"H Drawer for 30"D Workbench
These drawers can be mounted on either side of your workbench to provide lockable storage for valuables, tools, instruments and more. Fully enclosed to protect contents from dust. Drawer features cylinder lock with 2 keys for security and full width handle. Drawer runs smooth on nylon rollers. Includes steel bracket for under desktop mounting. Powder coat finish. Easy installation.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES20
    • HEIGHT INCHES12
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL249375BLA
    • ACCESSORY WIDTH INCHES17-1/4
    • ACCESSORY DEPTH INCHES20
    • COLORBlue
    • ACCESSORY HEIGHT INCHES12
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.