Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  Mobile Heavy Duty, 7 Gauge, Steel Workbench, 42 x 84
See all 27 items in product family

Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, 42 x 84

Item #: WBB298838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 836.00
Product Information
Customer Review
Product Q&A
Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, 42 x 84

Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height.

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES42
    • HEIGHT INCHES34
    • CAPACITY10,000 Top / 500 Lower
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CASTER6" w/Floor-Lock
    • CONSTRUCTIONWelded Steel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWW4284-6PHFL
    • SHELF QUANTITY1 Lower
    • SHELF CLEARANCE INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!