Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Equipment


(414 Items)
Sub Category
Shredders (165)
Remove
100 Sheet Auto-Feed Shredder
Remove

      Items
100 Sheet Auto-Feed Shredder 100 Sheet Auto-Feed Shredder


100 Sheet Auto-Feed Shredder
100 Sheet Auto-Feed Shredder
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB256594
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

AUTO-FEED SHREDDER
Auto-Feed Shredder Provides Hands-Free Operation To Save Time And Increase Productivity.

Shredder accepts up to 100 sheets in the auto-feed entry system. Shredder continuously reverse/forwards motor until the cutter blades are free and clear of paper for jam free operation. Low noise operation at 60 dB. Cross cut provides level 3 security cutting for confidential documents. Auto start/stop operation with overheat protection. Includes bin full indicator. Able to shred staples, paper clips, CD/DVDs and credit cards. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 15-1/2
DEPTH INCHES 15-13/16
HEIGHT INCHES 30
COLOR FINISH Black/Silver
BRAND Royal Sovereign®
DESCRIPTION 100 Sheet Auto-Feed Shredder
MANUFACTURERS PART NUMBER AFS-850SN
MODEL 256594
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 9"
POWER 260W
SHEET CAPACITY 100
SHRED SIZE 1/8" x 1"
SPEED (FT/MIN) 10.5
SPECIALTY SHREDDING Staples, Paper Clips, CD/DVDs, Credit Cards
LIMITED WARRANTY 1 Year
BIN CAPACITY GALLONS 10.6
WEIGHT LBS 44
VOLTAGE 120V
SECURITY LEVEL 3
HERTZ 60Hz
CUTTING TYPE Cross Cut
PROMOTION Everyday Savings
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
9" Photo Mounting Laminator

9" Photo Mounting Laminator

From $154.95
select
Qty: Add to Cart
13" Personal Photo & Document Laminator

13" Personal Photo & Document Laminator

From $108.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)