Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 x 30 Maple Butcher Block Square Edge Workbench with Lower Shelf

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

60 x 30 Maple Butcher Block Square Edge Workbench with Lower Shelf

Item #: WB249495

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 417.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Maple Top Stainless Steel Work Benches With Lower Shelf

This 60"W x 30"D bench has 1-3/4" thick square edge Maple Topfinished with a penetrating mineral oil protectant. Legs are made of 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8" dia. tubular legs include adjustable leveling feet. Measures 35-3/4"H overall. Includes a lower shelf for added storage.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • BRANDJohn Boos
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DESCRIPTIONBench with Lower Shelf
    • Base Model Number249495
    • MATERIALMaple
    • HEIGHT INCHES (FIXED LEG)34
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can wheels be used with this table's legs? If so, which wheels or casters?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can wheels be used with this table's legs? If so, which wheels or casters?

Question Asked By: Bobby , Kentucky , June 22, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed